Shop All Shipping Labels
Partners Brand
Tape Logic® Square Mailing Labels, 2" x 2", Clear, 1000/Roll
Mfr # DL714
Zoro # G6624978
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 2"
- Color Clear
- Height 2"
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL714
- Zoro # G6624978
- UPC # 841436055185
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2" |
Height | 2" |
Details
Item | Mailing Label,Square,2x2" |
Color | Clear |
Material | Polystyrene |
Description
Mailing Label,Square,2x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- EPSON T606100 (60) Ink, Photo Black (T606100)
- ASTROBRIGHTS Brights Sprinkle 65Lb Pk (WAU91715)
- ZORO SELECT Timer For Foot Sealer (MH2LED602G)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK100 (9LM28)
- Partners Brand Package Labels & Shipping Equipment