Shop All Anti-slip tapes, Treads & Stair Nosings
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 3/Case
Mfr # T94363PKY
Zoro # G6595596
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Tape Color Yellow
- Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T94363PKY
- Zoro # G6595596
- UPC # 848109021614
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 36 yds. |
Details
Item | Safety Tape,Vinyl,4x36 yd.,Yellow,PK3 |
Tape Color | Yellow |
Description
Safety Tape,Vinyl,4x36 yd.,Yellow,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (132-BLA36)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- Partners Brand Anti-slip tapes, Treads & Stair Nosings