Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case
Mfr # T9436Y
Zoro # G6595009
product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 4"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T9436Y
- Zoro # G6595009
- UPC # 848109021904
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Yellow |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Yellow |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,4x36 yd.,Yellow,PK12 |
Description
Tape,Vinyl,Safety,4x36 yd.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, 16/Case (T9336W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, 3/Case (T91363PKP)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case (T9680031PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Blue, 3/Case (T93363PKB)
- 3M Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18 (T9883903)
- Partners Brand Duct Tapes