Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Red, 3/Case
Mfr # T94363PKR
Zoro # G6595045
product price: $93.59
/pk 3, $31.20/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 4"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T94363PKR
- Zoro # G6595045
- UPC # 848109021638
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Red |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,4x36 yd.,Red,PK3 |
Description
Tape,Vinyl,Safety,4x36 yd.,Red,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASTOPATCH DAP Ready to Use Off-White Patching Compound 1 gal (12290)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- PERMATEX Permatex Automotive Penetrating Grade Threadlocker Green 6ml tube (29000)
- 3M Sealant Fire Block Gray 10.1Oz (FB 136)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, 16/Case (T9336W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case (T9680031PK)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- Partners Brand Duct Tapes