Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case
Mfr # T93363PKY
Zoro # G6595167
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T93363PKY
- Zoro # G6595167
- UPC # 848109021454
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Yellow |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Yellow |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,3x36 yd.,Yellow,PK3 |
Description
Tape,Vinyl,Safety,3x36 yd.,Yellow,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- NMC Danger Confined Space Do Not Enter (PT52)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case (T9436Y)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Red, 3/Case (T93363PKR)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case (T9680031PK)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- 3M Duct Tape, Gray, 50 yd. L x 1/2in. W (3903)
- Partners Brand Duct Tapes