Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Red, 3/Case
Mfr # T93363PKR
Zoro # G6595200
product price: $82.39
/pk 3, $27.46/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T93363PKR
- Zoro # G6595200
- UPC # 848109021478
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Red |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,3x36 yd.,Red,PK3 |
Description
Tape,Vinyl,Safety,3x36 yd.,Red,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM PATCH Patch Filler & Repair, 16 oz, Tub, White (7079818741)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- SIMPLEGROUT Pre-Mix Grout Brtwht Gl (PMG3811-2)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil (PS5830)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case (T9436Y)
- INTERTAPE DUCT TAPE 1.88""WX55YD (99463 - IPG6560)
- Partners Brand Duct Tapes