Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Green, 3/Case
Mfr # T93363PKG
Zoro # G6595261
product price: $70.15
/pk 3, $23.38/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T93363PKG
- Zoro # G6595261
- UPC # 848109021553
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Green |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Green |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,3x36 yd.,Green,PK3 |
Description
Tape,Vinyl,Safety,3x36 yd.,Green,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- OATEY PVC Cement, Heavy Duty, Clear, 1 gal (31011V)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Red, 3/Case (T94363PKR)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil (PS5830)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- Partners Brand Duct Tapes