Shop All Anti-slip tapes, Treads & Stair Nosings
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Yellow, 3/Case
Mfr # T92363PKY
Zoro # G6595611
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 36 yds.
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T92363PKY
- Zoro # G6595611
- UPC # 848109021584
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yds. |
Details
Item | Safety Tape,Vinyl,2x36 yd.,Yellow,PK3 |
Tape Color | Yellow |
Description
Safety Tape,Vinyl,2x36 yd.,Yellow,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- SUPERGRIT 4" Stair nosing-5'0" Black (141-BLA5)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Pebble White-Roll (PEB.0360.R)
- Partners Brand Anti-slip tapes, Treads & Stair Nosings