Shop All Duct Tapes
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Purple, 3/Case
Mfr # T92363PKP
Zoro # G6595368
product price: $73.59
/pk 3, $24.53/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Purple
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T92363PKP
- Zoro # G6595368
- UPC # 848109021430
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Purple |
Material | vinyl |
Duct Tape Thickness | 6 mil |
Color | Purple |
Duct Tape Grade | Heavy Duty |
Item | Tape,Vinyl,Safety,2x36 yd.,Purple,PK3 |
Number of Adhesive Sides | 1 |
Description
Tape,Vinyl,Safety,2x36 yd.,Purple,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV5)
- DAP Black Silicate High Heat Heat-Resistant Caulk 10.1 oz (7079818854)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, 16/Case (T9336W)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Red, 3/Case (T94363PKR)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Blue, 3/Case (T93363PKB)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case (T9436Y)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- BSC PREFERRED 2'' x 50 yds. Fluorescent Orange Tape Logic 11 Mil Gaffers Tape, 24PK (S-12208FO)
- Partners Brand Duct Tapes