Shop All Anti-slip tapes, Treads & Stair Nosings
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Yellow, 48/Case
Mfr # T9136Y
Zoro # G6595620
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 36 yd.
- Color Yellow
- Material Vinyl
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T9136Y
- Zoro # G6595620
- UPC # 848109018959
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 36 yd. |
Details
Item | Caution/Physical Hazard Tape |
Color | Yellow |
Material | Vinyl |
Thickness | 6 mil |
Pattern | Solid |
Description
Safety Tape,Vinyl,1x36 yd.,Yellow,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- Partners Brand Anti-slip tapes, Treads & Stair Nosings