Shop All Anti-slip tapes, Treads & Stair Nosings
Partners Brand
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Yellow, 3/Case
Mfr # T91363PKY
Zoro # G6595639
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Tape Color Yellow
- Length 36 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T91363PKY
- Zoro # G6595639
- UPC # 848109021423
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 36 yds |
Details
Item | Safety Tape,Vinyl,1x36 yd.,Yellow,PK3 |
Tape Color | Yellow |
Description
Safety Tape,Vinyl,1x36 yd.,Yellow,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 7, 3FA50, PR (4500-07-V)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- CORDOVA Catalyst, Safety Glasses, Indoor/Outdoor, Retail (EOB50S)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- BRADY Striped Anti-Slip Tape (78150)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- Partners Brand Anti-slip tapes, Treads & Stair Nosings