Shop All Business Envelopes
Partners Brand
Tape Logic® "Safety Data Sheets Enclosed" Envelopes, 5 1/2", Red, 1000/Case
Mfr # PL400
Zoro # G8487229
product price: $83.15
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 2 Mil Poly
- Expanded Width 5 1/2"
- Color Red
- Weight 9.46
- Outside Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PL400
- Zoro # G8487229
- UPC # 848109066042
- Country of Origin Italy
- Category Business Envelopes
Dimensions
Expanded Width | 5 1/2" |
Outside Length | 7" |
Details
Item | Envelopes,Safety Data Sheets En,PK1000 |
Material | 2 Mil Poly |
Color | Red |
Weight | 9.46 |
Description
Envelopes,Safety Data Sheets En,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- TOPS Time Card, Weekly, 3.5x9, PK500 (1259)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37113)
- Partners Brand Mail Supplies