Shop All Shipping Labels
Partners Brand
Tape Logic® Removable Labels, 2" x 4", White, 500 /Roll
Mfr # DL9002
Zoro # G6627330
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color White
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL9002
- Zoro # G6627330
- UPC # 848109029375
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 2" |
Details
Item | Label,Removable,2 x 4",White |
Material | Paper |
Color | White |
Description
Label,Removable,2 x 4 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ILC Replacement for Premium Imaging P0263b001a (P0263B001A PREMIUM IMAGING)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- Partners Brand Shipping Labels