Shop All Shipping Labels
Partners Brand
Tape Logic® Removable Labels, 2" x 3", White, 500 /Roll
Mfr # DL9001
Zoro # G6627349
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 3"
- Color White
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DL9001
- Zoro # G6627349
- UPC # 848109029368
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 3" |
Length | 2" |
Details
Item | Label,Removable,2 x 3",White |
Material | Paper |
Color | White |
Description
Label,Removable,2 x 3 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4222C002 (CLI-65) Ink, Light Gray (4222C002)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- TUFFGARD EXTREME Poly Mailer, 13" L, 9-1/2" W, White, PK50 (100279988)
- 3M Post-It Dry Erase Surface 4Ft X 3Ft (DEF4X3)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK100 (8EYG3)
- Partners Brand Package Labels & Shipping Equipment