Shop All Shipping Labels
Partners Brand
Tape Logic® Rectangle Mailing Labels, 1" x 2", Clear, 1000/Roll
Mfr # DL713
Zoro # G6628067
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Height 1"
- Label Width 2"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL713
- Zoro # G6628067
- UPC # 841436055123
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1" |
Label Width | 2" |
Details
Item | Mailing Label,Rectangle,1x2",Clear |
Material | Polystyrene |
Color | Clear |
Description
Mailing Label,Rectangle,1x2 In.,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- CARDINAL BRANDS Cardinal OneStep Printable T.O.C. Divider, 1 to 52, 8.5"x11", 52 Tabs, Multicolor/Multicolor (60990)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- NMC Limited Quantity Dot Shipping Label (DL179P25)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK25 (8EYG5)
- Partners Brand Package Labels & Shipping Equipment