Shop All Adhesive Transfer Tape
Partners Brand
Tape Logic® Industrial #502 General Purpose Adhesive Transfer Tape, 2.0 Mil, 3/4" x 36 yds., Clear, 2/Case
Mfr # T96475022PK
Zoro # G6255000
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 36 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T96475022PK
- Zoro # G6255000
- UPC # 841436029117
- Country of Origin Multiple
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yds |
Details
Item | Gen Purpose Transfer Tape 3/4x36 yd.,PK2 |
Color | Clear |
Number of Adhesive Sides | 1 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Enviro Primer Purple (EZ31204N)
- SLIME Sealant, 32 oz, Liquid, Bottle, Green (10194)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- SCOTCH 6132-BA-3PK-6 0.75 in. Vinyl Electrical Tape Black (3585312)
- PARTNERS BRAND Tape Logic® Industrial #467 Heavy-Duty Adhesive Transfer Tape, 5.0 Mil, 3/4" x 18 yds., Clear, 2/Case (T9544672PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6 (T9644656PK)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- Partners Brand Adhesive Transfer Tape