Shop All Shipping Labels
Partners Brand
Tape Logic® Circle Mailing Labels, Perforated, 3/4", Clear, 5000/Roll
Mfr # DL701
Zoro # G4921275
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL701
- Zoro # G4921275
- UPC # 841436054201
- Country of Origin United States
- Category Shipping Labels
Details
Item | Circle Mailing Label,Perforated 3/4" |
Material | Polystyrene |
Color | Clear |
Description
Circle Mailing Label,Perforated 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Label Dispenser, 4" (DLC4)
- PACON Pastel Multipurpose Paper Array, 8.5x11, PK300 (P101048)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 2" Circle, Fluorescent Green, 500/Roll (DL1266)
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- Partners Brand Shipping Labels