Shop All Mailer Cartons
Partners Brand
Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle
Mfr # 8816
Zoro # G4975349
product price: $62.19
/pk 25, $2.49/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 8816
- Zoro # G4975349
- UPC # 841436019729
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Tall Corrugated Boxes, 8x8x16", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Tall Corrugated Boxes,8 In.x8 In.x16 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Eraser Mate® Pen, Black, PK24 (PAP39301)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- MELISSA & DOUG Construction Worker Role Play Costume Set (4837)
- MINDWARE Q-bitz Game (44002W)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Corrugated Mailers, 9" x 8" x 5", White, 50/Bundle (M985)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 6", Kraft, 25/Bundle (13116)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- Partners Brand Mailer Cartons