Shop All Shipping Cartons
Partners Brand
Tall Corrugated Boxes, 6" x 6" x 62", Kraft, 15/Bundle
Mfr # 6662
Zoro # G1365614
product price: $151.99
/pk 15, $10.13/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 6662
- Zoro # G1365614
- UPC # 848109006079
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tall Corrugated Boxes,6" x 6" x 62,Package Quantity 15 |
Description
Tall Corrugated Boxes,6 In. x 6 In. x 62,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Pad, Blue (65474)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- TREND Stinky Stickers Pack, Sweet Scents, PK480 (T83901)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-14)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Deluxe Gift Box Lids, 8" x 8", White, 50/Case (DGBL88W)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 12 1/2" x 72", Kraft, 15/Bundle (T121272OUTER)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Telescoping Inner Boxes, 22" x 22" x 40", Kraft, 10/Bundle (T222240OUTER)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- Partners Brand Shipping & Moving Boxes