Shop All Shipping Cartons
Partners Brand
Tall Corrugated Boxes, 6" x 6" x 29", Kraft, 25/Bundle
Mfr # 6629
Zoro # G1365657
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 6629
- Zoro # G1365657
- UPC # 848109006048
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tall Corrugated Boxes,6" x 6" x 29,Package Quantity 25 |
Description
Tall Corrugated Boxes,6 In. x 6 In. x 29,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- ZORO SELECT Shipping Box, 20x14x10 in (55NM93)
- SHARPIE Metallic Chisel Permanent Marker, PK12, 12 PK (2089638)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- Partners Brand Shipping & Moving Boxes