Shop All Key Rings
Partners Brand
Tag, Metal Rim, Strung, 2", PK100, White, 100 PK
Mfr # G26222
Zoro # G6514545
product price: $53.49
/pk 100, $0.53/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G26222
- Zoro # G6514545
- UPC # 848109037363
- Country of Origin United States
- Category Key Rings
Details
Item | Tag,Metal Rim,Strung,2",PK100 |
Material | 13 Point Cardstock |
Color | White |
Description
Tag,Metal Rim,Strung,2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2005-2007 Toyota Avalon / 4-Button Smart Key / PN: 89904-07030 / HYQ14AAF (RSK-TOY-AAF4)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Low Carriage Sliding Door Roller Assembly Single Pack (D 1991)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1224)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- LUCKY LINE Sprinkler Key Hider® (91901)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- ZORO SELECT Key Tag Numbered 201 to 300, Red, 100 PK (33J885)
- Partners Brand Key Rings