Shop All Key Rings
Partners Brand
Tag, Metal Rim, Strung, 1", PK100, White, 100 PK
Mfr # G26220
Zoro # G6514551
product price: $39.85
/pk 100, $0.40/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G26220
- Zoro # G6514551
- UPC # 848109037332
- Country of Origin United States
- Category Key Rings
Details
Item | Tag,Metal Rim,Strung,1",PK100 |
Material | 13 Point Cardstock |
Color | White |
Description
Tag,Metal Rim,Strung,1 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- HARDWARE RESOURCES 16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU16)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- RANDALL ALUMINUM TRACK FOR 1/4In. (4 FT A-8026)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 200 (LKL-16900)
- HILLMAN MLB KEY CHAIN TIGERS (711250)
- DAGAN Dagan VK8-14-CH 0.25 in. Gas Valve Key; Chrome (VK8-14-CH)
- LUCKY LINE Ford Remote Skin Key Fob Protector (48801)
- Partners Brand Key Rings