Shop All Label Dispensers
Partners Brand
Table Top Label Dispenser, 6", Blue, 1 Each
Mfr # SL9506
Zoro # G5410067
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SL9506
- Zoro # G5410067
- UPC # 841436013024
- Country of Origin United States
- Category Label Dispensers
Details
Item | Table Top Label Dispenser,6"Ble |
Material | Steel |
Color | Blue |
Description
Table Top Label Dispenser,6 In.Ble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (100049784)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- PARTNERS BRAND Industrial Metal Label Protection Tape Dispenser, 6", Red, 1/Each (TDLAB6ML)
- PARTNERS BRAND Wall Mount Label Dispenser, 4 1/2", White, 1/Each (LDM450)
- PARTNERS BRAND Wall Mount Label Dispenser, 3", White, 1/Each (LDM300)
- PARTNERS BRAND Plastic Label Protection Tape Dispenser, 4", Blue/White, 1/Each (TDLAB4PL)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- PARTNERS BRAND Wall Mount Label Dispenser, 12 1/2", White, 1/Each (LDM1250)
- VESTIL Handheld Stretch Wrap Dispenser, 5x1.5" (SWD-2/1.5)
- Partners Brand Labels & Label Makers