Shop All Entrance Mats
Partners Brand
Superior Carpet Mat, Green, 2 ft. W x
Mfr # MAT411GN
Zoro # G4976426
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Color Green
- Thickness 0.38"
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT411GN
- Zoro # G4976426
- UPC # 841436060455
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Details
Item | Superior Carpet Mat |
Color | Green |
Thickness | 0.38" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Superior Vinyl Carpet Mat,2 In.x3ft.,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Flat Black Medium-Roll (FBM.7560.R)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- PARTNERS BRAND Superior Carpet Mat, Charcoal, 3 ft. W x (MAT414CH)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- GRASSWORX FLAIR MAT EARTH T 24X36in. (10372034)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- Partners Brand Entrance Mats