Shop All Entrance Mats
Partners Brand
Superior Carpet Mat, Charcoal, 3 ft. W x
Mfr # MAT414CH
Zoro # G4976286
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Color Charcoal
- Thickness 0.38"
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT414CH
- Zoro # G4976286
- UPC # 841436084932
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Details
Item | Superior Carpet Mat |
Color | Charcoal |
Thickness | 0.38" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Superior Vinyl Carpet Mat,3 In.x6ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, XL (540-XL)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (104771729)
- Partners Brand Floor Mats