Shop All Entrance Mats
This Product is Discontinued
Partners Brand
Superior Carpet Mat, Charcoal, 3 ft. W x (Discontinued)
Mfr # MAT413CH
Zoro # G4976329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 0.38"
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT413CH
- Zoro # G4976329
- UPC # 841436084895
- Country of Origin United States
- Category Entrance Mats
Details
Item | Superior Carpet Mat |
Thickness | 0.38" |
Color | Charcoal |
Description
Superior Vinyl Carpet Mat,3 In.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.