Shop All Shrink Wrap
Partners Brand
Super Sealer Shrink Film System, 32", 1/Case
Mfr # SWS32D
Zoro # G4976478
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SWS32D
- Zoro # G4976478
- UPC # 841436041829
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Length | 32" |
Details
Item | Super Sealer,Shrink Film System,32" |
Color | Black/Silver |
Description
Super Sealer,Shrink Film System,32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- Partners Brand Stretch & Shrink Wrap