Shop All Shrink Wrap
Partners Brand
Super Sealer Shrink Film Service Kit, 40", 1 Each
Mfr # SWS40SK
Zoro # G4976511
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40"
- Includes Sealing Pad, 5 x (3 Mil) Teflon Tape Strips for Sealing Arm, 3 x (10 Mil) Teflon Tape Strips for Sealing Pad Replacement, Wire, Micro Switch, Arm Spring, Fuse
- Post Consumer Waste 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SWS40SK
- Zoro # G4976511
- UPC # 841436041881
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Length | 40" |
Details
Item | Super Sealer,Shrink Film Kit,40" |
Includes | Sealing Pad, 5 x (3 Mil) Teflon Tape Strips for Sealing Arm, 3 x (10 Mil) Teflon Tape Strips for Sealing Pad Replacement, Wire, Micro Switch, Arm Spring, Fuse |
Post Consumer Waste | 0 |
Description
Super Sealer,Shrink Film Kit,40 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11, Index, 250, Be Pk (SGH025100)
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- WESTERN PLASTICS Film Perf Shrink 24x24 500 (515)
- Partners Brand Shrink Wrap