Shop All Shrink Wrap
Partners Brand
Super Sealer Shrink Film Service Kit, 24", 1 Each
Mfr # SWS24SK
Zoro # G4976539
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SWS24SK
- Zoro # G4976539
- UPC # 841436041867
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Length | 24" |
Details
Item | Super Sealer,Shrink Film Kit,24" |
Description
Super Sealer,Shrink Film Kit,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' Deluxe Job Ticket Holders with Strap, 15PK (S-10508BL)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- Partners Brand Shrink Wrap