Shop All Shrink Wrap
Partners Brand
Super Sealer Shrink Film Service Kit, 18", 1 Each
Mfr # SWS18SK
Zoro # G4976548
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Includes Sealing Pad, 5 x (3 Mil) Teflon Tape Strips for Sealing Arm, 3 x (10 Mil) Teflon Tape Strips for Sealing Pad Replacement, Wire, Micro Switch, Arm Spring, Fuse
- Post Consumer Waste 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SWS18SK
- Zoro # G4976548
- UPC # 841436041850
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Length | 18" |
Details
Item | Super Sealer,Shrink Film Kit,18" |
Includes | Sealing Pad, 5 x (3 Mil) Teflon Tape Strips for Sealing Arm, 3 x (10 Mil) Teflon Tape Strips for Sealing Pad Replacement, Wire, Micro Switch, Arm Spring, Fuse |
Post Consumer Waste | 0 |
Description
Super Sealer,Shrink Film Kit,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM PRODUCTS RPM RPM80244 Front A-Arms for Traxxas Electric Rustler-Electric Stampede-Slash 2Wd - Green (RPM80244)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- MIP Regular Duty Dispenser for Ribbon Wound Steel Strap (MIP-6250)
- SCHOLASTIC TEACHING RESOURCES Scholastic File Organizer Pocket Chart (9780545114783)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Tubing, 6" x 100 Gauge x 1500', Clear, 1/Roll (SHT6100)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- Partners Brand Shrink Wrap