Shop All Protective Packaging Accessories
Partners Brand
Super Duty Self-Seal Bubble Pouch, 6" x 8", Clear, 250/Case
Mfr # BOBHD68
Zoro # G5042031
product price: $186.99
/pk 250, $0.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5/16"
- Length 8"
- Color Clear
- Width 6"
- Weight 8.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOBHD68
- Zoro # G5042031
- UPC # 848109001302
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 5/16" |
Length | 8" |
Width | 6" |
Details
Item | SuperDuty,SelfSealBubblPouch,6"x8",PK250 |
Color | Clear |
Weight | 8.16 |
Material | Polyethylene |
Description
SuperDuty,SelfSealBubblPouch,6 In.x8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- DECKER TAPE PRODUCTS Label, DL3175, ATTENTION RECEIVING, 6" X 10" (DL3175)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 1/4" x 1 5/8", Green, 100/Case (G14023C)
- BAND-IT Bandit Band, Red Tote100 (C206R9)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PREGIS - AIRSPEED Air Pillow Inflator, 18" L, 12" W, 12" H (9090753)
- Partners Brand Protective Packaging