Shop All Film Tape
Partners Brand
Stretch Film Cutter, Blue, 2/Case
Mfr # SF1015
Zoro # G4978325
product price: $26.55
/pk 2, $13.28/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Length 6 1/2"
- Tape Color Blue
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF1015
- Zoro # G4978325
- UPC # 848109016849
- Country of Origin China
- Category Film Tape
Dimensions
Tape Length | 6 1/2" |
Details
Item | Stretch Film Cutter,Ble,PK2 |
Tape Backing Material | Plastic |
Tape Color | Blue |
Number of Adhesive Sides | 1 |
Description
Stretch Film Cutter,Ble,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 847 RUBBER & GASKET ADHESIVE 5oz (3M19718)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- SCOTCH Transparent Tape Roll, 1/2in. x 1296in., 6PK (600)
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- Partners Brand Film Tape