Shop All Edge and Corner Protectors
Partners Brand
Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case
Mfr # SP244160
Zoro # G6624460
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 2"
- Width 4"
- Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP244160
- Zoro # G6624460
- UPC # 841436017374
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 2" |
Width | 4" |
Height | 4" |
Details
Item | Strapping Protectors,4x4x2",PK480 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Strapping Protectors,4x4x2 In.,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- PARTNERS BRAND VCI Reclosable 4 Mil Poly Bags, 6" x 8", Blue, 1000/Case (VCIPB68R)
- BRADY Buckle Bracket Assemble Set, 46-1/2in. L (103563)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 24", White, 60/Case (EP3324225BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- Partners Brand Edge and Corner Protectors