Shop All Edge and Corner Protectors
Partners Brand
Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case
Mfr # SP3325120
Zoro # G6624515
product price: $106.99
/pk 900, $0.12/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 3"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP3325120
- Zoro # G6624515
- UPC # 841436063302
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3" |
Width | 3" |
Height | 3" |
Details
Item | Strapping Protectors,3x3x3",PK900 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Strapping Protectors,3x3x3 In.,PK900, Package Quantity 900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- TOPS BUSINESS FORMS Tops® Purchase Order Book, 2-Part, Carbonless, 5-9/16" x 7-15/16", 50 Sets/Pack (46140)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- BOX PACKAGING Global Industrial Heavy Duty Edge Protectors, 2inW x 2inD x 60inL, .225in Thick, White, 25/Pack (EP2260225BX)
- Partners Brand Edge and Corner Protectors