Shop All Edge and Corner Protectors
Partners Brand
Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case
Mfr # SP223120
Zoro # G6624549
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 3"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP223120
- Zoro # G6624549
- UPC # 841436063272
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3" |
Width | 2" |
Height | 2" |
Details
Item | Strapping Protectors,2x2x3",PK1200 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Strapping Protectors,2x2x3 In.,PK1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 14 x 14'' Corrugated Boxes, 25PK (S-4142)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- PARTNERS BRAND Cast Machine Stretch Film, 20" x 90 Gauge x 5000', Clear, 1/Roll (MSF2090C)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- Partners Brand Protective Packaging