Shop All Storage Bins
Partners Brand
Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK
Mfr # BINBWZ818
Zoro # G6512427
product price: $79.69
/pk 50, $1.59/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 8 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINBWZ818
- Zoro # G6512427
- UPC # 812578009091
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 8 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Width | 18 in |
Depth | 4.5 in |
Length | 8 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINBWZ818 Storage Bin is a compact storage solution with an overall depth of 4.5 inches. This size can be particularly beneficial for businesses that need to optimize their use of space, as it allows for the efficient organization and storage of items within a limited area.
This item stands out due to its white color which lends it a professional and clean appearance, suitable for maintaining an organized and tidy workspace. The design is straightforward, ensuring that the focus remains on functionality without unnecessary embellishments.
As a single unit item, this storage bin offers ample room for various items while maintaining its compact nature. Its compatibility with most shelving units or closets makes it versatile enough to fit into any existing organizational system your business may have in place. With the PARTNERS BRAND - BINBWZ818 Storage Bin, you are acquiring not just a container but also a tool designed to streamline your operations by providing reliable storage solutions.
This item stands out due to its white color which lends it a professional and clean appearance, suitable for maintaining an organized and tidy workspace. The design is straightforward, ensuring that the focus remains on functionality without unnecessary embellishments.
As a single unit item, this storage bin offers ample room for various items while maintaining its compact nature. Its compatibility with most shelving units or closets makes it versatile enough to fit into any existing organizational system your business may have in place. With the PARTNERS BRAND - BINBWZ818 Storage Bin, you are acquiring not just a container but also a tool designed to streamline your operations by providing reliable storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Black (QSBU-239BK)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK (BINJ8128)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Blue, 20 PK (K-QUS220BL-20)
- Partners Brand Storage Bins