Shop All Storage Bins
Partners Brand
Storage Bin, Brown, 50 PK
Mfr # BINBWZ218K
Zoro # G2292549
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Inside Width 10 in
- Inside Length 12 in
- Weight Capacity 65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINBWZ218K
- Zoro # G2292549
- UPC # 841436077354
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Width | 10 in |
Inside Length | 12 in |
Details
Color | Brown |
Item | Storage Bin |
Weight Capacity | 65 lb |
Description
Open Top Bin Box,2x18x4-1/2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1516G)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- AKRO-MILS 75 lb Shelf Storage Bin, Plastic, 11 in W, 7 in H, 20 1/2 in L, Beige (30358BEIGE)
- Partners Brand Storage Bins