Shop All Storage Bins
Partners Brand
Storage Bin, 9 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT912
Zoro # G6512375
product price: $80.69
/pk 50, $1.61/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 9 in L x 12 in W
- Color White
- Overall Length 12 in
- Overall Height 4-1/2 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT912
- Zoro # G6512375
- UPC # 812578008995
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 9 in L x 12 in W |
Overall Length | 12 in |
Overall Height | 4-1/2 in |
Overall Width | 9 in |
Overall Depth | 4.5 in |
Length | 9 in |
Width | 12 in |
Depth | 4.5 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT912 is a storage bin with an overall depth of 4.5 inches. This sizeable depth offers ample space for storing various items, making it suitable for a range of general use cases in small businesses. The generous dimensions allow you to organize your workspace efficiently by accommodating larger or bulkier items that require more room.
This storage bin comes in a clean white color, providing a neutral and professional appearance that can seamlessly blend into any office or business environment. Crafted from robust materials, the BINMT912 is designed to withstand regular usage without compromising its functionality or aesthetic appeal.
As an item of the PARTNERS BRAND product line, this storage bin maintains consistent quality and reliability standards expected from their offerings. Its compatibility with diverse settings makes it adequately versatile for different types of businesses, whether they're looking to store office supplies, retail products, or other miscellaneous items.
This storage bin comes in a clean white color, providing a neutral and professional appearance that can seamlessly blend into any office or business environment. Crafted from robust materials, the BINMT912 is designed to withstand regular usage without compromising its functionality or aesthetic appeal.
As an item of the PARTNERS BRAND product line, this storage bin maintains consistent quality and reliability standards expected from their offerings. Its compatibility with diverse settings makes it adequately versatile for different types of businesses, whether they're looking to store office supplies, retail products, or other miscellaneous items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1A-HG)
- PARTNERS BRAND Shelf Storage Bin, Yellow, 36 PK (BINPS101Y)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- Partners Brand Storage Bins