Shop All Storage Bins
Partners Brand
Storage Bin, 8 in W, 4-1/2 in H, White, 24 in L, 50 PK
Mfr # BINMT824
Zoro # G6512409
product price: $98.65
/pk 50, $1.97/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 24 in W
- Color White
- Overall Length 24 in
- Overall Height 4-1/2 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT824
- Zoro # G6512409
- UPC # 812578009145
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 24 in W |
Overall Length | 24 in |
Overall Height | 4-1/2 in |
Overall Width | 8 in |
Overall Depth | 4.5 in |
Length | 8 in |
Depth | 4.5 in |
Width | 24 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,8x24x4x1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- ASTRO PNEUMATIC ROLL LOCK 2" HOLDER (AO2ROH)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3660)
- PARTNERS BRAND Shelf Bin, 17 7/8 in x 4 1/8 in x 4 in, Blue, PK20 (BINPS111B)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, White, 18 in L, 50 PK (BINEB1812)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 12 PK (BINP1155Y)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT612)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINEB123)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, Yellow, 23 7/8 in L (QUS952YL)
- Partners Brand Storage Bins