Shop All Storage Bins
Partners Brand
Storage Bin, 8 in W, 4-1/2 in H, 18 in L, Brown, 50 PK
Mfr # BINBWZ818K
Zoro # G6512418
product price: $79.59
/pk 50, $1.59/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 18 in
- Overall Width 8 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINBWZ818K
- Zoro # G6512418
- UPC # 841436090469
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 8 in |
Overall Height | 4-1/2 in |
Details
Color | Brown |
Item | Storage Bin |
Description
Bins,Open Top,8x18x4x1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Shelf Storage Bin, Blue, 20 PK (BINPS111B)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT615)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- Partners Brand Storage Bins