Shop All Storage Bins
Partners Brand
Storage Bin, 8 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT812
Zoro # G6512451
product price: $68.89
/pk 50, $1.38/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 12 in W
- Color White
- Overall Length 12 in
- Overall Width 8 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT812
- Zoro # G6512451
- UPC # 812578008988
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 12 in W |
Overall Length | 12 in |
Overall Width | 8 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Depth | 4.5 in |
Width | 12 in |
Length | 8 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,8x12x4x1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1860)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- Partners Brand Storage Bins