Shop All Storage Bins
Partners Brand
Storage Bin, 6 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT612
Zoro # G6512549
original price:
$64.05
5% off
new price: $60.79
/pk 50, $1.22/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 6 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT612
- Zoro # G6512549
- UPC # 812578008971
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT612 is a storage bin with an overall length of 12 inches, width measuring at 6 inches, and height standing at 4-1/2 inches. These dimensions provide ample space to store various items while maintaining a compact design that can fit comfortably in most spaces. Its size is suitable for organizing small to medium-sized objects, making it a practical choice for businesses looking to maintain order in their workspace.
This storage bin comes in a clean white color which offers a neutral aesthetic that can blend seamlessly into any decor or environment. It's designed with durability in mind, built to withstand the demands of daily use without compromising on its appearance or functionality.
As an item from the reputable Partners Brand, this BINMT612 Storage Bin provides reliable quality and performance. Its compatibility with different types of items makes it versatile enough for various business needs. Regardless of what you need organized or stored away neatly, this bin may be just what your business requires for efficient operations.
This storage bin comes in a clean white color which offers a neutral aesthetic that can blend seamlessly into any decor or environment. It's designed with durability in mind, built to withstand the demands of daily use without compromising on its appearance or functionality.
As an item from the reputable Partners Brand, this BINMT612 Storage Bin provides reliable quality and performance. Its compatibility with different types of items makes it versatile enough for various business needs. Regardless of what you need organized or stored away neatly, this bin may be just what your business requires for efficient operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (USVP1228-6A-PT)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (30158GREENBLANK)
- Partners Brand Storage Bins