Shop All Storage Bins
Partners Brand
Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK
Mfr # BINBIN69
Zoro # G6512460
product price: $34.49
/pk 25, $1.38/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 9 in L x 6 in W x 4-1/2 in L
- Overall Length 9 in
- Overall Width 6 in
- Overall Height 4-1/2 in
- Size 6x9x4x1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINBIN69
- Zoro # G6512460
- UPC # 812578008933
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 9 in L x 6 in W x 4-1/2 in L |
Overall Length | 9 in |
Overall Width | 6 in |
Overall Height | 4-1/2 in |
Size | 6x9x4x1/2" |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINBIN69 Storage Bin is a well-structured storage solution with an overall length of 9 inches, width of 6 inches, and height of 4-1/2 inches. This sizing makes it suitable for a wide range of general storage needs. Its compact dimensions are designed to accommodate various items while ensuring optimal use of space.
Crafted in a clean white color, this storage bin adds a professional touch to your organizational efforts. The uniformity in design allows for seamless integration into any setting without compromising on aesthetic value.
As the final note, the BINBIN69 Storage Bin from PARTNERS BRAND is built to provide practical solutions for your everyday storage challenges. Whether you're looking to organize office supplies or store small business essentials, its versatile build and size make it adequately suited for various uses.
Crafted in a clean white color, this storage bin adds a professional touch to your organizational efforts. The uniformity in design allows for seamless integration into any setting without compromising on aesthetic value.
As the final note, the BINBIN69 Storage Bin from PARTNERS BRAND is built to provide practical solutions for your everyday storage challenges. Whether you're looking to organize office supplies or store small business essentials, its versatile build and size make it adequately suited for various uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-9-GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Green (QUS242GN)
- Partners Brand Storage Bins