Shop All Storage Bins
Partners Brand
Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK
Mfr # BINBWZ618
Zoro # G6512515
product price: $71.19
/pk 50, $1.42/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 6 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 6 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINBWZ618
- Zoro # G6512515
- UPC # 812578009084
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 6 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 6 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Width | 18 in |
Length | 6 in |
Depth | 4.5 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINBWZ618 Storage Bin is a compact storage solution with an overall depth of 4.5 inches. This measurement attribute allows it to be suitable for storing small items, while its slim profile makes it a practical choice for locations where space is at a premium.
This storage bin comes in a clean white color which provides visual clarity and can seamlessly blend into any decor or setting. As the item in focus, this storage bin's design offers functional simplicity without compromising on aesthetic appeal.
In terms of compatibility, the PARTNERS BRAND - BINBWZ618 Storage Bin is designed to accommodate various types of small objects. Its size and style make it flexible enough to fit into different contexts according to your needs. Whether you're looking to organize office supplies or streamline inventory management, this product could prove beneficial due to its straightforward design and functionality.
This storage bin comes in a clean white color which provides visual clarity and can seamlessly blend into any decor or setting. As the item in focus, this storage bin's design offers functional simplicity without compromising on aesthetic appeal.
In terms of compatibility, the PARTNERS BRAND - BINBWZ618 Storage Bin is designed to accommodate various types of small objects. Its size and style make it flexible enough to fit into different contexts according to your needs. Whether you're looking to organize office supplies or streamline inventory management, this product could prove beneficial due to its straightforward design and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (30158GREENBLANK)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- Partners Brand Storage Bins