Shop All Storage Bins
Partners Brand
Storage Bin, 6 in W, 10 in H, 18 in L, White, 25 PK
Mfr # BINJ61810
Zoro # G5720876
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 in
- Overall Width 6 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINJ61810
- Zoro # G5720876
- UPC # 841436090421
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 6 in |
Overall Height | 10 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ61810 Storage Bin is a white storage container with an overall length of 18 inches, a height of 10 inches, and a width of 6 inches. This generous sizing makes it suitable for storing various types of items while maintaining organization in your workspace. Its rectangular shape allows for efficient use of space whether placed on shelves or stacked with similar bins.
This storage bin's white color lends it a clean, professional look that can seamlessly blend into any office or business environment. The durable material used in its construction is designed to withstand regular usage without compromising the bin's structural integrity. It offers adequate space for labeling, enabling users to easily identify stored contents and maintain orderliness.
As an item from the trusted PARTNERS BRAND line-up, this BINJ61810 model aligns well with other products from the same manufacturer ensuring seamless integration if you're already using their range at your workplace. However, its universal design also means it can function effectively as standalone storage in diverse settings.
This storage bin's white color lends it a clean, professional look that can seamlessly blend into any office or business environment. The durable material used in its construction is designed to withstand regular usage without compromising the bin's structural integrity. It offers adequate space for labeling, enabling users to easily identify stored contents and maintain orderliness.
As an item from the trusted PARTNERS BRAND line-up, this BINJ61810 model aligns well with other products from the same manufacturer ensuring seamless integration if you're already using their range at your workplace. However, its universal design also means it can function effectively as standalone storage in diverse settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- PARTNERS BRAND Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK (BINJ8128)
- MADESMART Interlocking Bins Gr 8Pc (59601)
- Partners Brand Storage Bins