Shop All Storage Bins
Partners Brand
Storage Bin, 5 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT512
Zoro # G6512567
product price: $75.59
/pk 50, $1.51/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 12 in
- Overall Width 5 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT512
- Zoro # G6512567
- UPC # 841436063777
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 5 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT512 is a white storage bin with an overall length of 12 inches, a height of 4-1/2 inches and a width of 5 inches. The dimensions are suitable for accommodating various items, making it versatile for different storage needs. Its compact size allows it to fit into many spaces while still providing ample room for keeping your items organized.
This storage bin is designed with durability in mind, built to withstand the demands of daily use. Its white color provides a clean and professional look that blends well with any decor or workspace aesthetic. It's also easily identifiable among other bins, facilitating quick access to stored items when needed.
The PARTNERS BRAND - BINMT512 Storage Bin offers practicality and efficiency in managing space within small businesses. This item is compatible with numerous applications due to its generic design and neutral color scheme, demonstrating its adaptability within diverse settings.
This storage bin is designed with durability in mind, built to withstand the demands of daily use. Its white color provides a clean and professional look that blends well with any decor or workspace aesthetic. It's also easily identifiable among other bins, facilitating quick access to stored items when needed.
The PARTNERS BRAND - BINMT512 Storage Bin offers practicality and efficiency in managing space within small businesses. This item is compatible with numerous applications due to its generic design and neutral color scheme, demonstrating its adaptability within diverse settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- BUCKHORN Black Plastic Bulk Container Lid (TL4229040010000)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 12 PK (BINP1155Y)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- Partners Brand Storage Bins