Shop All Storage Bins
Partners Brand
Storage Bin, 4 in W, 4-1/2 in H, 15 in L, White, 50 PK
Mfr # BINMT415
Zoro # G6512637
product price: $76.39
/pk 50, $1.53/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 15 in
- Overall Width 4 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT415
- Zoro # G6512637
- UPC # 812578009022
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 15 in |
Overall Width | 4 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT415 Storage Bin is a white storage solution with generous dimensions to accommodate various storage needs. With an overall length of 15 inches, a height of 4-1/2 inches, and width of 4 inches, this bin offers ample space for storing items while maintaining a compact profile that fits comfortably in most spaces. Its size makes it suitable for holding a variety of objects while ensuring efficient use of available area.
This storage bin is not only functional but also aesthetically pleasing with its clean white color. The neutral hue blends seamlessly into any decor or setting, providing an unobtrusive yet effective storage solution. Crafted from durable materials, the BINMT415 Storage Bin can handle regular usage without compromising on its integrity or performance.
As an item designed for versatility and convenience, the PARTNERS BRAND - BINMT415 Storage Bin could be a practical addition to your business's organizational tools. Its comprehensive dimensions combined with its sturdy construction make it adequately equipped for diverse storage tasks. Please note that package quantity may vary depending on supplier availability.
This storage bin is not only functional but also aesthetically pleasing with its clean white color. The neutral hue blends seamlessly into any decor or setting, providing an unobtrusive yet effective storage solution. Crafted from durable materials, the BINMT415 Storage Bin can handle regular usage without compromising on its integrity or performance.
As an item designed for versatility and convenience, the PARTNERS BRAND - BINMT415 Storage Bin could be a practical addition to your business's organizational tools. Its comprehensive dimensions combined with its sturdy construction make it adequately equipped for diverse storage tasks. Please note that package quantity may vary depending on supplier availability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (QSB102GN)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- SCULLY 01445 2" X 1-1/2" Ventalarm (01445)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- PARTNERS BRAND Shelf Storage Bin, Blue, 20 PK (BINPS111B)
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Yellow (QUS248YL)
- Partners Brand Storage Bins