Shop All Storage Bins
Partners Brand
Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT412
Zoro # G6512655
product price: $61.15
/pk 50, $1.22/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 4 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT412
- Zoro # G6512655
- UPC # 812578008964
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 4 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT412 Storage Bin is a white storage solution designed with practical dimensions for versatile use. With an overall length of 12 inches, a height of 4-1/2 inches, and width measuring at 4 inches, this bin offers ample space to accommodate various items without taking up too much room. Its compact size makes it suitable for placement on shelves or inside cabinets in different settings.
Crafted from durable materials, the BINMT412 exhibits robustness that can withstand regular usage. The white finish not only gives it a clean and professional look but also allows users to easily identify the contents within even in low-light conditions. This feature could potentially reduce search time and increase productivity.
As an individual item offering, the PARTNERS BRAND - BINMT412 Storage Bin is built to cater to your organizational needs effectively. It's compatible with many small business settings that require efficient storage solutions — whether you're looking to declutter workspaces or streamline inventory management processes. This bin stands as a reliable tool designed for general-purpose storage tasks.
Crafted from durable materials, the BINMT412 exhibits robustness that can withstand regular usage. The white finish not only gives it a clean and professional look but also allows users to easily identify the contents within even in low-light conditions. This feature could potentially reduce search time and increase productivity.
As an individual item offering, the PARTNERS BRAND - BINMT412 Storage Bin is built to cater to your organizational needs effectively. It's compatible with many small business settings that require efficient storage solutions — whether you're looking to declutter workspaces or streamline inventory management processes. This bin stands as a reliable tool designed for general-purpose storage tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- SUNNYSIDE 5 Gal Empty Lid (00463)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- PARTNERS BRAND Shelf Storage Bin, Yellow, 36 PK (BINPS101Y)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Yellow (QUS248YL)
- Partners Brand Storage Bins