Shop All Storage Bins
Partners Brand
Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINEB123
Zoro # G6512689
product price: $66.45
/pk 50, $1.33/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 3 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINEB123
- Zoro # G6512689
- UPC # 812578008957
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 3 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINEB123 Storage Bin is a white storage solution with precise measurements to cater to your organizational needs. With an overall length of 12 inches, an overall height of 4-1/2 inches, and a width of 3 inches, this bin provides ample space for various items while maintaining a compact design that won't take up too much room in your workspace. Its specific dimensions make it suitable for storing small to medium-sized objects efficiently.
Constructed from robust materials, the white finish on this storage bin not only adds aesthetic appeal but also allows for effortless identification of its contents at first glance. This feature can be particularly beneficial in busy environments where quick access to stored items is crucial. The sturdiness and durability inherent in its construction are designed to withstand regular use without compromising functionality or appearance.
As an individual item, the PARTNERS BRAND - BINEB123 Storage Bin offers compatibility with numerous types of shelves or other storage systems due to its standard size and shape. However, it's important to ensure accurate measurement before integrating it into any existing arrangement. This versatile storage solution brings orderliness into any workspace by providing reliable containment for various objects.
Constructed from robust materials, the white finish on this storage bin not only adds aesthetic appeal but also allows for effortless identification of its contents at first glance. This feature can be particularly beneficial in busy environments where quick access to stored items is crucial. The sturdiness and durability inherent in its construction are designed to withstand regular use without compromising functionality or appearance.
As an individual item, the PARTNERS BRAND - BINEB123 Storage Bin offers compatibility with numerous types of shelves or other storage systems due to its standard size and shape. However, it's important to ensure accurate measurement before integrating it into any existing arrangement. This versatile storage solution brings orderliness into any workspace by providing reliable containment for various objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2036BC)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4 in W (T203)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- GREAT NECK STORAGE BOX GREEN (12626)
- Partners Brand Storage Bins