Shop All Storage Bins
Partners Brand
Storage Bin, 20 in W, 12 in H, 24 in L, White, 25 PK
Mfr # BINJ202412
Zoro # G5720885
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 20 in L x 24 in W
- Color White
- Overall Length 24 in
- Overall Width 20 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINJ202412
- Zoro # G5720885
- UPC # 812578009237
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 20 in L x 24 in W |
Overall Length | 24 in |
Overall Width | 20 in |
Overall Height | 12 in |
Overall Depth | 12 in |
Width | 24 in |
Length | 20 in |
Depth | 12 in |
Details
Color | White |
Item | Storage Bin |
Description
Jumbo Open Top Bins,20x24x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Large Plastic Door Handle-Black (40-2060)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLOBLANK)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- JAMCO Workbench Top, Stainless Steel (UL372)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT615)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1516G)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (30235SCLAR)
- Partners Brand Storage Bins